References
Sundström®:H01-1212GI
Rubix:SUNDSTROM-H01-1212GI
Manufacturer :H01-1212GI
EAN:7392203000356

Product details : SR 200 FULL FACE MASK PC, RUBBER
The SR 200 full face mask is made of silicone and is produced in one size that will fit most face sizes. The mask is equipped with three inhalation valves and two exhalation valves, and the breathing resistance is therefore very low. The exhalation valve covers with baffles effectively protect the valves and membranes against dust and paint mist. The design and location of the exhalation valves improve the scope available for communicating. The material and pigments of the mask body are FDA- and BGA approved for exposure to provisions, which minimizes the risk of contact allergies. The easily adjustable elastic head harness of the mask is secured to the visor frame and to the exhalation valves which, together with a large crown plate, contributes towards a comfortable and secure fit. The spherical visor of the mask is made of scratch-resistant polycarbonate, which provides a large field of vision. The mask can be used either as a filtering device in combination with filters from the Sundström range of filters, or as breathing apparatus with a continuous air flow together with the SR 307 compressed air attachment. The SR 200 supplemented with breathing hose SR 550 (PU) or SR 551 (rubber) can also be used as head top together with the Sundström fan unit SR 500 or SR 700. Holder for pre-filter is included. The SR 200 full face masks together with the SR 500 EX fan are approved for use in a potentially explosive atmosphere. Best stored in box SR 344 alternatively storage case SR 339-1 or SR 339-2.
Strengths
Excellent gripping and very good dexterity.
Applications
• Fine, precise and delicate operations
• Assembly work of electronic components
• Precision mechanical work, packaging
• Assembly work of electronic components
• Precision mechanical work, packaging
Technical specifications
Attributes
| Size | m/l |
|---|---|
| Main material | polyester |
| Type | full face mask |
| Material | polyester |
Show UNSPSC/ECL@SS
€ 301.10 excl. VAT
/ Each
€ 370.35 incl. VAT
- Available - Delivery date on request
