Pneumatic standard cylinder SMC CDUJB10-6DM
Free Mount cylinder
See technical informationSee documentsReferences
SMC:CDUJB10-6DM
Rubix:SMC-CDUJB10-6DM
Manufacturer :CDUJB10-6DM
EAN:3618035785778

Documents
Product details : FREE MOUNT CYLINDER
The SMC CUJ series mini pneumatic cylinders cover seven bores, from ø4 to ø20 mm. Their compact body reduces length and volume compared with the CQS and CU cylinders, with strokes available from 4 to 50 mm depending on the model.
Features:
The CUJ series brings together free-body mini cylinders, available in seven bores from ø4 to ø20 mm. The body concentrates the wiring and pneumatic connection on one side for bores ø4 to ø10, allowing installation from four directions. Bores ø12 to ø20 have a counterbored body for mounting without screw protrusion, in side or axial version. Two position sensors can be fitted from a stroke of 4 mm on the small bores and 5 mm on bores ø12 to ø20. Seal replacement is carried out by removing the rod cover on bores ø4 to ø10, or the retaining ring on bores ø12 to ø20. A cleanroom-compatible version, with vacuum or exhaust port, completes the range except for bore ø4. Short-pitch mounting remains possible to bring several cylinders closer together, and lowering the centre of gravity makes use with an external guide easier.
The designation distinguishes versions without magnet, not detectable by a magnetic sensor, from versions with integrated magnet, identified by the CDUJ prefix and detectable. The body is available in side mounting, marked by the letter B, or axial mounting, marked by the letter S (only on models of ø12 mm and above). After the piston diameter and the stroke expressed in millimetres, the letter D indicates double-acting and the letter S single-acting with spring return. The presence of an M at the end of the reference indicates a male threaded piston rod; if it is absent, the rod bore remains female tapped, except on bore ø4 which does not offer threading.
Specifications:
- Available bores: ø4, ø6, ø8, ø10, ø12, ø16, ø20 mm.
- Action: double-acting or single-acting with spring return depending on reference.
- Fluid: air.
- Proof pressure: 1.05 MPa.
- Maximum operating pressure: 0.7 MPa.
- Minimum operating pressure, double-acting: 0.15 MPa (ø4 and ø6), 0.1 MPa (ø8 and ø10), 0.07 MPa (ø12), 0.05 MPa (ø16 and ø20).
- Minimum operating pressure, single-acting: 0.35 MPa (ø4), 0.3 MPa (ø6), 0.2 MPa (ø8 and ø10), 0.25 MPa (ø12), 0.18 MPa (ø16 and ø20).
- Ambient and fluid temperature: from -10 °C to 70 °C without sensor, from -10 °C to 60 °C with sensor, non-freezing.
- Cushioning: none on bores ø4 to ø10, rubber bumper on bores ø12 to ø20.
- Lubrication: non-lubricated, no greasing maintenance.
- Piston speed: from 50 to 500 mm/s, from 50 to 400 mm/s on the cleanroom-compatible version.
- Stroke tolerance: +0.5/0 mm on bores ø4 to ø10, +1.0/0 mm on bores ø12 to ø20.
- Mounting: through-hole on the whole range.
- Standard strokes: from 4 to 30 mm on bores ø4 to ø10, from 5 to 50 mm on bores ø12 to ø20.
- Optional male rod thread: from M2 x 0.4 (ø4) to M8 x 1.25 (ø20) depending on bore.
- Port threads: M3 x 0.5 on bores ø4 to ø16, M5 x 0.8 on bore ø20.
- Mass, double-acting: from 7.2 g (ø4, 4 mm stroke) to 142 g (ø20, 50 mm stroke) depending on bore and stroke.
- Theoretical output force, double-acting, pressure from 0.3 to 0.7 MPa: from 2.82 N to 220 N depending on bore, direction and pressure.
- Main materials: body in hard anodised aluminium alloy, piston and rod in stainless steel or aluminium alloy depending on the bore, seals in NBR, with fluororubber as an option on bores ø4 to ø10.
- Reduced footprint: length reduced by up to 20 % and volume by up to 45 % compared with the CQS series with magnet; length reduced by up to 64 % and volume by up to 70 % compared with the CU series without magnet.
Standards:
- RoHS: this European directive limits the use of hazardous substances such as lead, mercury or certain flame retardants in electrical and electronic equipment. Compliance of the range facilitates its integration into equipment subject to this regulation.
Features:
The CUJ series brings together free-body mini cylinders, available in seven bores from ø4 to ø20 mm. The body concentrates the wiring and pneumatic connection on one side for bores ø4 to ø10, allowing installation from four directions. Bores ø12 to ø20 have a counterbored body for mounting without screw protrusion, in side or axial version. Two position sensors can be fitted from a stroke of 4 mm on the small bores and 5 mm on bores ø12 to ø20. Seal replacement is carried out by removing the rod cover on bores ø4 to ø10, or the retaining ring on bores ø12 to ø20. A cleanroom-compatible version, with vacuum or exhaust port, completes the range except for bore ø4. Short-pitch mounting remains possible to bring several cylinders closer together, and lowering the centre of gravity makes use with an external guide easier.
The designation distinguishes versions without magnet, not detectable by a magnetic sensor, from versions with integrated magnet, identified by the CDUJ prefix and detectable. The body is available in side mounting, marked by the letter B, or axial mounting, marked by the letter S (only on models of ø12 mm and above). After the piston diameter and the stroke expressed in millimetres, the letter D indicates double-acting and the letter S single-acting with spring return. The presence of an M at the end of the reference indicates a male threaded piston rod; if it is absent, the rod bore remains female tapped, except on bore ø4 which does not offer threading.
Specifications:
- Available bores: ø4, ø6, ø8, ø10, ø12, ø16, ø20 mm.
- Action: double-acting or single-acting with spring return depending on reference.
- Fluid: air.
- Proof pressure: 1.05 MPa.
- Maximum operating pressure: 0.7 MPa.
- Minimum operating pressure, double-acting: 0.15 MPa (ø4 and ø6), 0.1 MPa (ø8 and ø10), 0.07 MPa (ø12), 0.05 MPa (ø16 and ø20).
- Minimum operating pressure, single-acting: 0.35 MPa (ø4), 0.3 MPa (ø6), 0.2 MPa (ø8 and ø10), 0.25 MPa (ø12), 0.18 MPa (ø16 and ø20).
- Ambient and fluid temperature: from -10 °C to 70 °C without sensor, from -10 °C to 60 °C with sensor, non-freezing.
- Cushioning: none on bores ø4 to ø10, rubber bumper on bores ø12 to ø20.
- Lubrication: non-lubricated, no greasing maintenance.
- Piston speed: from 50 to 500 mm/s, from 50 to 400 mm/s on the cleanroom-compatible version.
- Stroke tolerance: +0.5/0 mm on bores ø4 to ø10, +1.0/0 mm on bores ø12 to ø20.
- Mounting: through-hole on the whole range.
- Standard strokes: from 4 to 30 mm on bores ø4 to ø10, from 5 to 50 mm on bores ø12 to ø20.
- Optional male rod thread: from M2 x 0.4 (ø4) to M8 x 1.25 (ø20) depending on bore.
- Port threads: M3 x 0.5 on bores ø4 to ø16, M5 x 0.8 on bore ø20.
- Mass, double-acting: from 7.2 g (ø4, 4 mm stroke) to 142 g (ø20, 50 mm stroke) depending on bore and stroke.
- Theoretical output force, double-acting, pressure from 0.3 to 0.7 MPa: from 2.82 N to 220 N depending on bore, direction and pressure.
- Main materials: body in hard anodised aluminium alloy, piston and rod in stainless steel or aluminium alloy depending on the bore, seals in NBR, with fluororubber as an option on bores ø4 to ø10.
- Reduced footprint: length reduced by up to 20 % and volume by up to 45 % compared with the CQS series with magnet; length reduced by up to 64 % and volume by up to 70 % compared with the CU series without magnet.
Standards:
- RoHS: this European directive limits the use of hazardous substances such as lead, mercury or certain flame retardants in electrical and electronic equipment. Compliance of the range facilitates its integration into equipment subject to this regulation.
•Miniature free mount Space saving compact cylinder Available in 4mm to 10mm bore size
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 10
Stroke: 6mm
Action: D (Double Acting)
Rod End Thread: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 10
Stroke: 6mm
Action: D (Double Acting)
Rod End Thread: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
- The compact body limits the footprint in mechanisms where space is restricted.
- Mounting possible from four directions simplifies integration on bores ø4 to ø10.
- Detection from 4 or 5 mm stroke covers positions even on the shortest strokes.
- Seal replacement without full disassembly reduces downtime during maintenance.
- The absence of lubrication eliminates periodic greasing operations.
- The cleanroom-compatible version extends use to contamination-sensitive environments.
- An integrated rubber bumper on bores ø12 to ø20 limits impact at end of stroke.
- Mounting possible from four directions simplifies integration on bores ø4 to ø10.
- Detection from 4 or 5 mm stroke covers positions even on the shortest strokes.
- Seal replacement without full disassembly reduces downtime during maintenance.
- The absence of lubrication eliminates periodic greasing operations.
- The cleanroom-compatible version extends use to contamination-sensitive environments.
- An integrated rubber bumper on bores ø12 to ø20 limits impact at end of stroke.
Applications
The mini pneumatic cylinders are integrated into gripping, positioning and locking mechanisms where available space is limited. Their multi-directional mounting and compact footprint are suited to assembly machines, packaging lines and light handling equipment.
Bores ø12 to ø20, fitted with a rubber bumper, are suitable for applications requiring end-of-stroke cushioning, particularly on inspection stations or automated sorting systems. Short-pitch mounting also makes it possible to bring several cylinders close together on the same support, a configuration useful for multi-point gripping systems.
Bores ø12 to ø20, fitted with a rubber bumper, are suitable for applications requiring end-of-stroke cushioning, particularly on inspection stations or automated sorting systems. Short-pitch mounting also makes it possible to bring several cylinders close together on the same support, a configuration useful for multi-point gripping systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x22x13 mm |
|---|---|
| Logistic Weight | 25 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 6 mm |
| Type | double acting |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
€ 36.97 excl. VAT
/ Each
€ 45.47 incl. VAT
- Available - Delivery date on request