References
Roebuck:869273
Rubix:RBK-869273
EAN:3660338230295


Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 94 mm |
Documents
Product details : 11.5 MM DRILL G-COIL FOR M11X150
G-COIL drills are for drilling holes before placing G-COIL threads
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 150 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 11.5 mm |
Show UNSPSC/ECL@SS
€ 30.43 excl. VAT
/ Each
€ 37.43 incl. VAT
- Available - Delivery date on request