Pneumatic cylinders and actuators - Accessory SMC JB40-8-125
Floating Joint
See technical informationSee documentsReferences
SMC:JB40-8-125
Rubix:SMC-JB40-8-125
Manufacturer :JB40-8-125

Documents
Product details : FLOATING JOINT
•Floating joints
•Applicable to 20, 25, 32, 40, 50, 63 & 80mm bore sizes
Applicable Bore Size: 40 (32/40 mm)
Nominal Thread: 8-125 (M8 x 1.25)
Option: None
•Applicable to 20, 25, 32, 40, 50, 63 & 80mm bore sizes
Applicable Bore Size: 40 (32/40 mm)
Nominal Thread: 8-125 (M8 x 1.25)
Option: None
Technical specifications
Attributes
| Type | floating joint |
|---|---|
| Connection 1 | m8 |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
€ 41.41 excl. VAT
/ Each
€ 50.93 incl. VAT
- Available - Delivery date on request