References
SMC:CA2-F06
Rubix:SMC-CA2-F06
Manufacturer :CA2-F06
EAN:3618035463270
Product details : FLANGE
Air cylinder series CA2 has been introduced with specifications and dimensions equivalent to the existing CA1 series. Several improvements have been made to the CA2 series including lateral load improvement, increase in cushioning capacity and adoption of a new cushion seal. There has been enhanced efficiency in handling for cushion valve adjustment, and weight has been reduced by 5 to 15%.
Strengths
•Double acting, single rod, standard type
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|
Show UNSPSC/ECL@SS
€ 13.12 excl. VAT
/ Each
€ 16.14 incl. VAT
- Available - Delivery date on request