References
SMC:LQ3L5C-F
Rubix:SMC-LQ3L5C-F
EAN:3618032964282

Documents
Product details : HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | 3/4 |
| Profile | lq3l-f |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
€ 73.06 excl. VAT
/ Each
€ 89.86 incl. VAT
- Available - Delivery date on request