References
Festo:EV-63-5
Rubix:FESTO-184859
Manufacturer :184859
EAN:4052568014513

Documents
Product details : EV-63-5 CLAMPING MODULE
Clamping Module EV-63-5 With reset function Stroke=5 mm, Clamping surface=Ø 63, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=<= 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x10x80 mm |
|---|---|
| Logistic Weight | 97,56 g |
| Type | ev clamping module |
Show UNSPSC/ECL@SS
€ 112.24 excl. VAT
/ Each
€ 138.06 incl. VAT
- Available - Delivery date on request