Other pneumatic drive Festo ESBF-BS-40-100-5P
ESBF Electric cylinders
See technical informationSee documentsReferences
Festo:ESBF-BS-40-100-5P
Rubix:FESTO-8022574
Manufacturer :8022574
EAN:4052568278298
Documents
Product details : ESBF-BS-40-100-5P ELECTRICAL DRIVE
electric cylinder ESBF-BS-40-100-5P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=40, Stroke=100 mm, Piston rod thread=M12x1,25, Reversing backlash=30 µm
Electric cylinder
Technical specifications
Attributes
| Type | electric cylinder |
|---|
Show UNSPSC/ECL@SS
€ 1,011.73 excl. VAT
/ Each
€ 1,244.43 incl. VAT
- Available - Delivery date on request