References
Festo:EPCC-BS-45-25-10P-A
Rubix:FESTO-5428868
Manufacturer :5428868
EAN:4052568452216

Technical specifications
| Type | electr. cylinder epcc-bs-45-25-10p-a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 25 mm |
Product details : ELECTRIC CYLINDER EPCC-BS-45-25-10P-A
Electric cylinder EPCC-BS-45-25-10P-A 5428868
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-45-25-10p-a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 99.9 |
Show UNSPSC/ECL@SS
€ 416.16 excl. VAT
/ Each
€ 511.88 incl. VAT
- Available - Delivery date on request