References
SMC:LEYG25MA-300B
Rubix:SMC-LEYG25MA-300B
EAN:3618035960830
Product details : ELECTRIC ACTUATOR GUIDE ROD TYPE
The LEYG guided rod electric actuator pairs an LEY actuator with a bolt-on bearing block with double guide rods. The guide rods counter rotational forces instead of the drive and motor, and also resist shock and sustained lateral loads. Guide blocks can be fitted with either slide or ball bushing bearings.
Strengths
•Same features and performance as standard LEY, plus
Maximum stroke: 300 mm
Bearing types: sliding bushings or ball bushing bearings
Maximum allowable rotational torque: 5.76 N•m (sizes 32, 40; stroke dependent)
Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)
Maximum stroke: 300 mm
Bearing types: sliding bushings or ball bushing bearings
Maximum allowable rotational torque: 5.76 N•m (sizes 32, 40; stroke dependent)
Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)
Technical specifications
Attributes
| Logistic Weight | 3820 g |
|---|
Show UNSPSC/ECL@SS
€ 1,078.35 excl. VAT
/ Each
€ 1,326.37 incl. VAT
- Available - Delivery date on request