Linear drive SMC LEYG16MB-50B-R36P1

Electric Actuator

See technical information

References

SMC:LEYG16MB-50B-R36P1
Rubix:SMC-LEYG16MB-50B-R36P1

Product details : ELECTRIC ACTUATOR GUIDE ROD TYPE


The LEYG guided rod electric actuator pairs an LEY actuator with a bolt-on bearing block with double guide rods. The guide rods counter rotational forces instead of the drive and motor, and also resist shock and sustained lateral loads. Guide blocks can be fitted with either slide or ball bushing bearings.

Strengths

•Same features and performance as standard LEY, plus
Maximum stroke: 300 mm
Bearing types: sliding bushings or ball bushing bearings
Maximum allowable rotational torque: 5.76 N•m (sizes 32, 40; stroke dependent)
Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)

Technical specifications


Attributes
€ 1,268.23 excl. VAT
/ Each
€ 1,559.92 incl. VAT
  • Available - ‎Delivery date on request