References
SMC:LEPY10K-25-R36P1
Rubix:SMC-LEPY10K-25-R36P1
Manufacturer :LEPY10K-25-R36P1
EAN:3618032893162

Technical specifications
| Type | electric actuator |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : ELECTRIC ACTUATOR MINIATURE ROD TYPE
LEPY, Electric Actuator, Miniature Rod Type
Technical specifications
Attributes
| Logistic Weight | 1038 g |
|---|---|
| Type | electric actuator |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
€ 775.73 excl. VAT
/ Each
€ 954.15 incl. VAT
- Available - Delivery date on request