References
SMC:LEFB25T-500-R36P1
Rubix:SMC-LEFB25T-500-R36P1
Manufacturer :LEFB25T-500-R36P1
EAN:3618032061349

Technical specifications
| Type | electric actuator |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 500 mm |
Documents
Product details : ELECTRIC ACTUATOR WITH BELT DRIVE
The LEF series slider type electric actuator features a low profile height of 46mm *. The actuators main body can be mounted without removing any exterior components, such as the cover, making installation easy. The standard equipped seal band covers the guide, ball screw and belt, preventing grease and external foreign matter from splashing and entering the LEF. There are 2 types of drivers available, ball screw or timing belt. Available motors include servo motor ball screw drive or step motor belt drive. When the LEF is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the in.
LEFB Electric Actuator, Slider Type, Belt Drive
Strengths
•Belt drive
2 types of motors: servo motor ball screw drive or step motor belt drive
2 types of motors: servo motor ball screw drive or step motor belt drive
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Type | electric actuator |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 500 mm |
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
€ 1,283.79 excl. VAT
/ Each
€ 1,579.06 incl. VAT
- Available - Delivery date on request