Pneumatic cylinders and actuators - Accessory SMC EASS100-F01
EASS Safety Speed Control Valve
See technical informationReferences
SMC:EASS100-F01
Rubix:SMC-EASS100-F01
EAN:3618036125276
Product details : MULTI CONTROL VALVE
Safety speed control valve series ASS (SSC Valve) is available in two control styles, meter-in and meter-out. Both are control valves with cylinder speed control function and rapid air supply function. The meter-out style also uses a fixed throttle. This SSC valve prevents accidents caused by the cylinder rod sudden extensions by effecting meter-in control when there is no pressure, and resumes the ordinary meter-out control after the cylinder has been pressurized.
EASS, Safety Speed Control Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x52x20 mm |
|---|---|
| Logistic Weight | 97 g |
Show UNSPSC/ECL@SS
€ 38.78 excl. VAT
/ Each
€ 47.70 incl. VAT
- Available - Delivery date on request
