References
Festo:DZH-63-250-PPV-A
Rubix:FESTO-14082
Manufacturer :14082
EAN:4052568009182

Documents
Product details : DZH-63-250-PPV-A FLAT CYLINDER
Flat cylinder DZH-63-250-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=250 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,67 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 3783 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
€ 436.27 excl. VAT
/ Each
€ 536.61 incl. VAT
- Available - Delivery date on request