References
Festo:DZH-32-160-PPV-A
Rubix:FESTO-14047
Manufacturer :14047
EAN:4052568002640

Documents
Product details : DZH-32-160-PPV-A FLAT CYLINDER
Flat cylinder DZH-32-160-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=1,7 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x307x37 mm |
|---|---|
| Logistic Weight | 956 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
€ 268.06 excl. VAT
/ Each
€ 329.71 incl. VAT
- Available - Delivery date on request