References
Festo:DZH-20-320-PPV-A
Rubix:FESTO-151143
Manufacturer :151143
EAN:4052568116880

Documents
Product details : DZH-20-320-PPV-A FLAT CYLINDER
Flat cylinder DZH-20-320-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=320 mm, Piston diameter=(* 20 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,6 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 722 g |
|---|---|
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
€ 239.98 excl. VAT
/ Each
€ 295.18 incl. VAT
- Available - Delivery date on request