References
Festo:DZH-20-25-PPV-A
Rubix:FESTO-151134
Manufacturer :151134
EAN:4052568116804

Documents
Product details : DZH-20-25-PPV-A FLAT CYLINDER
Flat cylinder DZH-20-25-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=25 mm, Piston diameter=(* 20 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,6 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 159x40x22 mm |
|---|---|
| Logistic Weight | 259 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
€ 214.88 excl. VAT
/ Each
€ 264.30 incl. VAT
- Available - Delivery date on request