References
Festo:DZF-63-320-A-P-A
Rubix:FESTO-161318
Manufacturer :161318
EAN:4052568129187

Documents
Product details : DZF-63-320-A-P-A FLAT CYLINDER
Flat cylinder DZF-63-320-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=320 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,4 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 4123 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
€ 323.78 excl. VAT
/ Each
€ 398.25 incl. VAT
- Available - Delivery date on request