References
Festo:DZF-40-160-P-A
Rubix:FESTO-164060
Manufacturer :164060
EAN:4052568136642

Documents
Product details : DZF-40-160-P-A FLAT CYLINDER
Flat cylinder DZF-40-160-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,6 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1111 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
€ 222.42 excl. VAT
/ Each
€ 273.58 incl. VAT
- Available - Delivery date on request