References
Festo:DZF-32-100-P-A
Rubix:FESTO-164044
Manufacturer :164044
EAN:4052568136512

Documents
Product details : DZF-32-100-P-A FLAT CYLINDER
Flat cylinder DZF-32-100-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=100 mm, Piston diameter=(* 32 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,8 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 211x42x101 mm |
|---|---|
| Logistic Weight | 510,11 g |
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
€ 197.16 excl. VAT
/ Each
€ 242.51 incl. VAT
- Available - Delivery date on request