References
Roebuck:866815
Rubix:RBK-866815
EAN:3660338208867


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : DTI CUTTING DISC - INOX D.115
Flat hub. No iron, chlorine or sulphur Standard: NF 12413 - OSA Label
DISC DTI.115 - D.115x1 CUTTING - /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | stainless steel |
| Shape | flat hub |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | dti |
Show UNSPSC/ECL@SS
€ 1.13 excl. VAT
/ Each
€ 1.39 incl. VAT
- In stock: Next day delivery