Pneumatic standard cylinder Festo DSBF-C-63-100-PPSA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-63-100-PPSA-N3-R
Rubix:FESTO-1780909
Manufacturer :1780909
EAN:4052568247768

Documents
Product details : DSBF-C-63-100-PPSA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-63-100-PPSA-N3-R Stroke=100 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 2474,8 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 241.37 excl. VAT
/ Each
€ 296.89 incl. VAT
- Available - Delivery date on request