Pneumatic standard cylinder Festo DSBF-C-100-250-PPVA-N3-R
DSBF Standard Cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-100-250-PPVA-N3-R
Rubix:FESTO-1782261
Manufacturer :1782261
EAN:4052568248062

Documents
Product details : DSBF-C-100-250-PPVA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-100-250-PPVA-N3-R Stroke=250 mm, Piston diameter=100 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard Cylinder
Technical specifications
Attributes
| Logistic Weight | 6537 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 250 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
€ 458.02 excl. VAT
/ Each
€ 563.36 incl. VAT
- Available - Delivery date on request