Pneumatic standard cylinder Festo DSBF-C-40-320-PPSA-N3-R
Pneumatic standard cylinder Festo
See technical informationSee documentsReferences
Festo:DSBF-C-40-320-PPSA-N3-R
Rubix:FESTO-1779440
Manufacturer :1779440
EAN:4052568247577

Documents
Product details : DSBF-C-40-320-PPSA-N3-R STANDARD CYLINDER
Standard cylinder DSBF-C-40-320-PPSA-N3-R Stroke=320 mm, Piston diameter=40 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 2115 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
€ 199.24 excl. VAT
/ Each
€ 245.07 incl. VAT
- Available - Delivery date on request