• Find your local Branch
    • Contact us
    • Machining, Cutting & Drilling(1.542)
    • Mechanical Power Transmission(15.687)
    • Fluid Transmission & Flow Technology(54.105)
    • Tools & Metrology(2.841)
    • Protection, Safety & Hygiene(6.442)
    • Equipment(1.210)
    • Fasteners, Adhesives & Tapes(1.417)
    • Maintenance & Repairs(793)
    • Welding(325)
    • Milling(31)
    • Countersinking, chamfering, deburring(5)
    • Drilling(632)
    • Turning operation(7)
    • Sawing(2)
    • Thread-cutting(157)
    • Stamping, knurling, broaching, rolling, engraving(1)
    • Moulding equipment(15)
    • Lubrication for machining(1)
    • Machine-tool accessories(68)
    • Abrasives(623)
    See Machining, Cutting & Drilling
    • Trepanning millers(3)
    • Chopping millers(92)
    • Solid drills(461)
    • Concrete Drills(61)
    • Material drill bits(15)
    See Drilling
    1. Rubix Categories
    2. Machining, Cutting & Drilling
    3. Drilling
    4. Solid drills
    5. Twist drills
    6. Twist drill set
    7. DRILL SET 1-13MM X 0.5MM

    Twist drill set Roebuck 4972376

    Drill Bit

    See technical information

    References

    Roebuck:4972376
    Rubix:RBK-4972376
    brand logo
    brand logo

    Technical specifications

    Number of elements19

    Product details : DRILL SET 1-13MM X 0.5MM


    Technical specifications


    Attributes
    Number of elements19
    Show UNSPSC/ECL@SS
    € 114.15 excl. VAT
    / Each
    € 140.40 incl. VAT
    • In stock: Next day delivery

    Check our products from related categories

    CUTLINE SET OF HSS DRILLS ZIRCO TIP 1 - 10MM X 0.5MM 19 PCE 861021CUTLINE SET OF HSS CO5% DRILLS FLAT SHANK 1 13MM X 0.5MM 25 PCE 861209CUTLINE SET OF HSS DRILLS - 1 - 13MM X 0.5MM 25 PCE 845946CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771CUTLINE SET OF HSS DRILLS ZIRCO 1 - 10MM X 0.5MM 19 PCE 861146CUTLINE SET OF HSS DRILLS TIN 1 - 13MM X 0.5MM 25 PCE 86089719 PIECE HSS CUT GROUND NORMAL TIN DRILL SETCUTLINE SET OF HSS DRILLS TIN 1 - 10MM X 0.5MM 19 PCE 860896SET OF 19 HSS DRILLS 1-10 MM23PCE SET HSS 1-10MM +TAPPING SIZESSET OF 19 JOBBER DRILLS ROLL-FORGED 1-10 MMCUTLINE SET OF HSS DRILLS TIN TIP 1 - 13MM X 0.5MM 25 PCE 860772CUTLINE SET OF HSS DRILLS ZIRCO TIP 1 - 13MM X 0.5MM 25 PCE 861022SET OF 25 HSS DRILLS 1-13 MMHEX DRILL SET 1/4 INCH 3-10MM
    Rubix

    European Leader in MRO Supplies Distribution

    Rubix Mobile App

    Scan products for instant reordering

    Get it on Google PlayDownload on theApp Store
    Visa

    Contact us

    01 8305455
    Mon-Fri: 8:30-17:00

    Contact us
    Visa

    Find your branch

    Find your local branch

    Find your branch
    Visa

    Our Commitment

    EcoVadis Gold Sustainability Rating – Top 5% – September 2025 Top 2% Worldwide
    Visa

    Secure payments

    Visa Mastercard

    Our Categories

    • Machining
    • Mechanical Transmission
    • Fluid Transmission
    • Tools & Metrology
    • Protection - Safety - Hygiene
    • Equipment
    • Installation & Assembly
    • Maintenance & Repairs
    • Welding

    Help & Information

    • Register for an account
    • Contact us
    • Request a catalogue
    • Our branches
    • FAQ's
    • Rubix Group
    • About Us

    Shop Online

    • Create an Account
    • Account Login
    • View Basket
    • Compare products
    • Quick order
    • Forgot password

    Services & Solutions

    • Digital Solutions
    • Webshop
    • Personalised Webshop
    • Punchout
    • EDI

    © COPYRIGHT 2023 - RUBIX GROUP | Terms & Conditions | Privacy Policy | Modern Slavery Act | COOKIE POLICY | Cookies Management
    Product Sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap