Material drill bit Roebuck 866788
Drill bit for hollow materials
See technical informationSee documentsReferences
Roebuck:866788
Rubix:RBK-866788
EAN:3660338208676


Technical specifications
| Total length | 260 mm |
|---|---|
| Drilling diameter | 10 mm |
| Length of cut | 200 mm |
Documents
Product details : DRILL BIT FOR HOLLOW MATERIALS 10 MM
Drill bit especially developed to drill into hollow construction materials without damaging walls. This special drill bit for hollow materials allows for the drilling of qualitative holes which weaken anchoring hold. MICRO-PERCUSSION SYSTEM - The hammering reducer decreases perforator strikes and does not damage the partitions of the material being drilled. Handle compatible with the SDS-plus perforator. 130° CARBIDE TIP Its tungsten carbide insert facilitates the drilling of material and limits contact with the base during drilling. The partition is not damaged where the hole is. Up to 3x more tearing resistance
Strengths
Undamaged walls = Optimised attachment
Technical specifications
Attributes
| Total length | 260 mm |
|---|---|
| Drilling diameter | 10 mm |
| Length of cut | 200 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
€ 14.39 excl. VAT
/ Each
€ 17.70 incl. VAT
- Available - Delivery date on request