References
Festo:DPNC-80
Rubix:FESTO-174422
Manufacturer :174422
EAN:4052568142810

Documents
Product details : DPNC-80 MULTI-POSITION KIT
Multi-Position kit DPNC-80 For connecting two cylinders with identical piston diameters to form a multi-Position cylinder Size=80, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=847 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 831,4 g |
|---|---|
| Type | multi-position kit dpnc |
Show UNSPSC/ECL@SS
€ 81.46 excl. VAT
/ Each
€ 100.20 incl. VAT
- Available - Delivery date on request