References
SMC:IY-G05SUS
Rubix:SMC-IY-G05SUS
Manufacturer :00058693

Documents
Product details : ROD CLEVIS
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
Applicable series: CG5
Applicable bore sizes (mm): 20 to 100.
Technical specifications
Attributes
| Type | knuckle joint pin |
|---|---|
| Cylinder diameter | 63 mm |
| Material | sus440 (pin), sus304 (bracket, snap ring) |
| Reaming diameter | 14 mm |
Show UNSPSC/ECL@SS
€ 6.44 excl. VAT
/ Each
€ 7.92 incl. VAT
- Available - Delivery date on request