References
SMC:C95SDB80-125
Rubix:SMC-C95SDB80-125
Manufacturer :C95SDB80-125
EAN:3618030932313

Product details : AIR CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 4270 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 125 mm |
Show UNSPSC/ECL@SS
€ 185.32 excl. VAT
/ Each
€ 227.94 incl. VAT
- Available - Delivery date on request