Motors - Accessory / Spare part Festo CPX-AP-I-4DI4DO-M8-3P
Digital Input/Output Module
See technical informationSee documentsReferences
Festo:CPX-AP-I-4DI4DO-M8-3P
Rubix:FESTO-8086601
Manufacturer :8086601
EAN:4052568453718
Documents
Product details : DIGITAL INPUT/OUTPUT MODULE CPX-AP-I-4DI4DO-M8-3P
Strengths
•Solated outputs
0.5 A nominal current per
Output
M8 and M12 connection
Technology
Dimensions (W x L x H)
30 x 170 x 35 mm
Product weight 129 g
0.5 A nominal current per
Output
M8 and M12 connection
Technology
Dimensions (W x L x H)
30 x 170 x 35 mm
Product weight 129 g
Technical specifications
Attributes
| Type | digital input/output module |
|---|
Show UNSPSC/ECL@SS
€ 166.38 excl. VAT
/ Each
€ 204.65 incl. VAT
- Available - Delivery date on request
