References
SMC:CKZT25-105S-X2797
Rubix:SMC-CKZT25-105S-X2797
Manufacturer :CKZT25-105S-X2797
EAN:3618035753463

Product details : POWER CLAMP CYLINDER
Smc cylinder ckzt25-105s-x2797
Technical specifications
Attributes
| Type | smc ckzt25-105s-x2797 |
|---|---|
| Cylinder stroke | 39.5 mm |
| Force | 660 N |
| Cylinder diameter | 25 mm |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
€ 556.25 excl. VAT
/ Each
€ 684.19 incl. VAT
- Available - Delivery date on request