References
SMC:CDM2WB20-100Z-XC38
Rubix:SMC-CDM2WB20-100Z-XC38
EAN:3618035849951

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | cylinder |
Documents
Product details : DOUBLE ROD CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
•Double acting double rod
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
€ 75.66 excl. VAT
/ Each
€ 93.06 incl. VAT
- Available - Delivery date on request