References
SMC:CP96KDB100-400C
Rubix:SMC-CP96KDB100-400C
Manufacturer :CP96KDB100-400C
EAN:3618035741538

Documents
Product details : NON ROTATING ISO 15552 CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
€ 642.32 excl. VAT
/ Each
€ 790.05 incl. VAT
- Available - Delivery date on request