References
SMC:CP96KDB32-200C
Rubix:SMC-CP96KDB32-200C
Manufacturer :CP96KDB32-200C
EAN:3618035741293

Documents
Product details : NON ROTATING ISO 15552 CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 47 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
€ 139.74 excl. VAT
/ Each
€ 171.88 incl. VAT
- Available - Delivery date on request