References
SMC:JMGPM25-50
Rubix:SMC-JMGPM25-50
Manufacturer :JMGPM25-50

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : COMPACT GUIDE CYLINDER
•Dual rod cylinder with slide bearing.
•Compact and Lightweight.
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 200 mm.
•Bumper cushion.
•Piping is possible in 4 directions.
•3 mounting options.
Bore Size: 25 (20 mm x 2)
Port Thread Type: M thread
Stroke: 50 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Compact and Lightweight.
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 200 mm.
•Bumper cushion.
•Piping is possible in 4 directions.
•3 mounting options.
Bore Size: 25 (20 mm x 2)
Port Thread Type: M thread
Stroke: 50 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 259.60 excl. VAT
/ Each
€ 319.31 incl. VAT
- Available - Delivery date on request