References
SMC:CP96KDB32-150
Rubix:SMC-CP96KDB32-150
Manufacturer :CP96KDB32-150
Product details : NON-ROTATING ROD TYPE ISO CYLINDER
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
| Type | standard mounting |
Show UNSPSC/ECL@SS
€ 140.48 excl. VAT
/ Each
€ 172.79 incl. VAT
- Available - Delivery date on request