References
SMC:CDM2B40R-75Z-XC6
Rubix:SMC-CDM2B40R-75Z-XC6
Manufacturer :CDM2B40R-75Z-XC6
EAN:3618035858687

Documents
Product details : AIR CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable
Strengths
•Double acting single rod
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 922 g |
|---|---|
| Cylinder stroke | 75 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 166.20 excl. VAT
/ Each
€ 204.43 incl. VAT
- Available - Delivery date on request