References
SMC:MQQTB16-10D
Rubix:SMC-MQQTB16-10D
Manufacturer :MQQTB16-10D
EAN:3618036369649

Technical specifications
| Type | t (standard) |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : COMPACT LOW FRICTION CYLINDER
•Low friction, metal seal cylinders.
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: T (Standard)
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 16mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 10
Body Option: Standard (Rod End Female Thread)
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: T (Standard)
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 16mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 10
Body Option: Standard (Rod End Female Thread)
Technical specifications
Attributes
| Logistic Weight | 166 g |
|---|---|
| Type | t (standard) |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
€ 262.34 excl. VAT
/ Each
€ 322.68 incl. VAT
- Available - Delivery date on request