References
IMI Norgren:RM/92100/M/100
Rubix:NOR-RM/92100/M/100
Manufacturer :RM/92100/M/100


Technical specifications
| Type | double-acting compact cylinder (magnetic piston) |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
Product details : DA P-CYL.RM/92100/M/51-300
Compact cylinder
Short Stroke Double Acting Pneumatic Cylinder with Magnetic Piston. Low friction long life seals and non-lube operation.
Technical specifications
Attributes
| Type | double-acting compact cylinder (magnetic piston) |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
- In stock: Next day delivery