References
IMI Norgren:RM/92050/M/30
Rubix:NOR-RM/92050/M/30
Manufacturer :RM/92050/M/30


Technical specifications
| Type | double-acting compact cylinder, magnetic piston, without damping |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
Product details : DA COMPACT-MCYL.
Compact cylinder
Short Stroke Double Acting Pneumatic Cylinder with Magnetic Piston. Low friction long life seals and non-lube operation.
Technical specifications
Attributes
| Type | double-acting compact cylinder, magnetic piston, without damping |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
€ 229.65 excl. VAT
/ Each
€ 282.47 incl. VAT
- Available - Delivery date on request