References
SMC:MXS8-50R
Rubix:SMC-MXS8-50R
Manufacturer :MXS8-50R
EAN:3618036334050

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : AIR SLIDE TABLE
Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
MXS, Air Slide Table, Cross Roller Guide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x43x24 mm |
|---|---|
| Logistic Weight | 1375 g |
| Type | air slide table |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 8 |
Show UNSPSC/ECL@SS
€ 510.17 excl. VAT
/ Each
€ 627.51 incl. VAT
- Available - Delivery date on request