References
SMC:MXS25-100A
Rubix:SMC-MXS25-100A
Manufacturer :MXS25-100A
EAN:3618036336627

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : AIR SLIDE TABLE
Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
Technical specifications
Attributes
| Logistic Weight | 3380 g |
|---|---|
| Type | air slide table |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
€ 834.73 excl. VAT
/ Each
€ 1,026.72 incl. VAT
- Available - Delivery date on request