References
SMC:MXS20-150BSR
Rubix:SMC-MXS20-150BSR
EAN:3618036337990
Product details : AIR SLIDE TABLE W/FRONT SHOCK
Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 384x101x50 mm |
|---|---|
| Logistic Weight | 3801 g |
Show UNSPSC/ECL@SS
€ 965.10 excl. VAT
/ Each
€ 1,187.07 incl. VAT
- Available - Delivery date on request
