Cylinder with piston rod SMC C95SDB160-60
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationReferences
SMC:C95SDB160-60
Rubix:SMC-C95SDB160-60
Manufacturer :C95SDB160-60
EAN:3618035486330

Technical specifications
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | mounting: standard |
Product details : ISO CYLINDER
ISO 6431 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Technical specifications
Attributes
| Logistic Weight | 15536 g |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 60 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
€ 878.79 excl. VAT
/ Each
€ 1,080.91 incl. VAT
- Available - Delivery date on request