Cylinder with piston rod SMC C95NDB50-150
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationReferences
SMC:C95NDB50-150
Rubix:SMC-C95NDB50-150
EAN:3618030944361

Product details : VDMA TIE ROD CYLINDER (50)
The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.
Technical specifications
Attributes
| Logistic Weight | 2170 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 150 mm |
Show UNSPSC/ECL@SS
€ 466.24 excl. VAT
/ Each
€ 573.48 incl. VAT
- Available - Delivery date on request