References
Festo:DWC-50-75-Y-A
Rubix:FESTO-558093
Manufacturer :558093
EAN:4052568204709

Documents
Product details : HINGE CYLINDER DWC-50-75-Y-A
Hinge cylinder DWC-50-75-Y-A Stroke=75 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1650,5 g |
|---|---|
| Type | dwc-50-75-y-a hinge cylinder |
Show UNSPSC/ECL@SS
€ 429.28 excl. VAT
/ Each
€ 528.01 incl. VAT
- Available - Delivery date on request