References
Festo:DWB-50-50-Y-A-G
Rubix:FESTO-565736
Manufacturer :565736
EAN:4052568212797

Documents
Product details : HINGE CYLINDER DWB-50-50-Y-A-G
Hinge cylinder DWB-50-50-Y-A-G Stroke=50 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1553 g |
|---|---|
| Type | dwb-50-50-y-a-g hinge cylinder |
Show UNSPSC/ECL@SS
€ 423.96 excl. VAT
/ Each
€ 521.47 incl. VAT
- Available - Delivery date on request