References
Festo:DWA-63-75-Y-AB-G
Rubix:FESTO-565768
Manufacturer :565768
EAN:4052568213114

Documents
Product details : HINGE CYLINDER DWA-63-75-Y-AB-G
Hinge cylinder DWA-63-75-Y-AB-G Stroke=75 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1828,1 g |
|---|---|
| Type | dwa-63-75-y-ab-g hinge cylinder |
Show UNSPSC/ECL@SS
€ 463.60 excl. VAT
/ Each
€ 570.23 incl. VAT
- Available - Delivery date on request