References
Festo:DWA-63-50-Y-A
Rubix:FESTO-549568
Manufacturer :549568
EAN:4052568190866

Documents
Product details : HINGE CYLINDER DWA-63-50-Y-A
Hinge cylinder DWA-63-50-Y-A Stroke=50 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1860,87 g |
|---|---|
| Type | dwa-63-50-y-a hinge cylinder |
Show UNSPSC/ECL@SS
€ 462.60 excl. VAT
/ Each
€ 569.00 incl. VAT
- Available - Delivery date on request